Robroy Industries Raceway Division offers electrical raceways systems products. Their PVC coated line provides resistance to corrosion for electrical raceway systems in the most demanding environments. This includes a complete line of PVC coated conduit, fittings and accessories manufactured in the U.S.A at an ISO 9001-certified facility. Robroy’s PVC coated product complies with standards mandated by UL6, NEMA RN-1, ANSI C80.1, ETL PVC-001, IEC IP69/UL Type 4X and UL 1203. In addition, they offer products used in traditional electrical applications through their ECN/Korns brand including elbows (available in galvanized steel, aluminum, and EMT), couplings, and nipples (available in galvanized steel and aluminum), as well as the original "Korns Clamps." ECN/Korns also offers special radius elbows available in various sizes, bends, and lengths. ECN/Korns complies with the following standards: UL 6, ANSI C80.1, UL 797, ANSI C80.3, UL 6A, ANSI C80.5, CSA C 22.2 NO. 45, and CSA C 22.2 NO. 83.