Robroy
Plasti-Bond Redh2ot Rigid Metal Conduit PVC, 3/4 in., Gray, Red
MFR #: PRHCONDUIT-3/4-D
SKU: 25648458
UPC: 78401132359
Plasti-Bond REDH2OT® 3/4 in. grey 40 mil PVC-Coated galvanized rigid steel conduit with red urethane interior coating, length 10 ft.
View More
keyboard_arrow_down
keyboard_arrow_up
PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78401132359 |
UNSPSC | 39131707 |
Material | Steel |
Type | PVC Coated Rigid Metal Conduit |
Color | Gray |
Conduit Inner Diameter | 0.836 in. |
Outer Diameter | 1.130 in. |
Trade Size | 3/4 in. |
Color Family | Gray |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Robroy
Plasti-Bond Redh2ot Rigid Metal Conduit PVC, 3/4 in., Gray, Red
MFR #: PRHCONDUIT-3/4-D
SKU: 25648458
UPC: 78401132359
Sign In or provide a ZIP code
to view pricing.
Plasti-Bond REDH2OT® 3/4 in. grey 40 mil PVC-Coated galvanized rigid steel conduit with red urethane interior coating, length 10 ft.
View More
keyboard_arrow_down
keyboard_arrow_up
PVC coated rigid metal conduit with red urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78401132359 |
UNSPSC | 39131707 |
Material | Steel |
Type | PVC Coated Rigid Metal Conduit |
Color | Gray |
Conduit Inner Diameter | 0.836 in. |
Outer Diameter | 1.130 in. |
Trade Size | 3/4 in. |
Color Family | Gray |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.