Cooper Lighting
XTOR6B Series, Crosstour™ MAXX LED Wall Pack, Die-Cast Aluminum, Full Cutoff Door, 208 to 277V Photocontrol, Carbon Bronze
MFR #: XTOR6B-W-PC2
SKU: 26081495
UPC: 08008377526
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The patented Lumark Crosstour™ MAXX 208 to 277V Photocontrol LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs.
View More
keyboard_arrow_down
keyboard_arrow_up
Construction
Low-profile LED design with rugged one-piece, die-cast aluminum back box and hinged removable door. Matching housing styles incorporate both a full cutoff and refractive lens design. Patent pending secure lock hinge feature allows for safe and easy tool-less electrical connections with the supplied push-in connectors. Back box includes four 1/2 in. NPT threaded conduit entry points. The back box is secured by four lag bolts. External fin design extracts heat from the fixture surface. One-piece silicone gasket seals door and back box. Not recommended for car wash applications.
Optical
Silicone sealed optical LED chamber incorporates a custom engineered reflector providing high-efficiency illumination. Refractive lens models incorporate a molded lens assembly designed for maximum forward throw.
Warranty
5 year warranty
Certifications
UL/cUL Wet Location Listed
DesignLights Consortium® Qualified
LM79 / LM80 Compliant
ROHS Compliant
NOM Compliant Models
3G Vibration Tested
IP66 Rated
Low-profile LED design with rugged one-piece, die-cast aluminum back box and hinged removable door. Matching housing styles incorporate both a full cutoff and refractive lens design. Patent pending secure lock hinge feature allows for safe and easy tool-less electrical connections with the supplied push-in connectors. Back box includes four 1/2 in. NPT threaded conduit entry points. The back box is secured by four lag bolts. External fin design extracts heat from the fixture surface. One-piece silicone gasket seals door and back box. Not recommended for car wash applications.
Optical
Silicone sealed optical LED chamber incorporates a custom engineered reflector providing high-efficiency illumination. Refractive lens models incorporate a molded lens assembly designed for maximum forward throw.
Warranty
5 year warranty
Certifications
UL/cUL Wet Location Listed
DesignLights Consortium® Qualified
LM79 / LM80 Compliant
ROHS Compliant
NOM Compliant Models
3G Vibration Tested
IP66 Rated
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008377526 |
UNSPSC | 39111503 |
Series | XTOR6B Series |
Mounting Type | Wall Mount |
Color Temperature (Kelvin) | 4000 |
Housing Color | Carbon Bronze |
Lamp Type | LED |
Lumens | 6038 |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
XTOR6B Series, Crosstour™ MAXX LED Wall Pack, Die-Cast Aluminum, Full Cutoff Door, 208 to 277V Photocontrol, Carbon Bronze
MFR #: XTOR6B-W-PC2
SKU: 26081495
UPC: 08008377526
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The patented Lumark Crosstour™ MAXX 208 to 277V Photocontrol LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs.
View More
keyboard_arrow_down
keyboard_arrow_up
Construction
Low-profile LED design with rugged one-piece, die-cast aluminum back box and hinged removable door. Matching housing styles incorporate both a full cutoff and refractive lens design. Patent pending secure lock hinge feature allows for safe and easy tool-less electrical connections with the supplied push-in connectors. Back box includes four 1/2 in. NPT threaded conduit entry points. The back box is secured by four lag bolts. External fin design extracts heat from the fixture surface. One-piece silicone gasket seals door and back box. Not recommended for car wash applications.
Optical
Silicone sealed optical LED chamber incorporates a custom engineered reflector providing high-efficiency illumination. Refractive lens models incorporate a molded lens assembly designed for maximum forward throw.
Warranty
5 year warranty
Certifications
UL/cUL Wet Location Listed
DesignLights Consortium® Qualified
LM79 / LM80 Compliant
ROHS Compliant
NOM Compliant Models
3G Vibration Tested
IP66 Rated
Low-profile LED design with rugged one-piece, die-cast aluminum back box and hinged removable door. Matching housing styles incorporate both a full cutoff and refractive lens design. Patent pending secure lock hinge feature allows for safe and easy tool-less electrical connections with the supplied push-in connectors. Back box includes four 1/2 in. NPT threaded conduit entry points. The back box is secured by four lag bolts. External fin design extracts heat from the fixture surface. One-piece silicone gasket seals door and back box. Not recommended for car wash applications.
Optical
Silicone sealed optical LED chamber incorporates a custom engineered reflector providing high-efficiency illumination. Refractive lens models incorporate a molded lens assembly designed for maximum forward throw.
Warranty
5 year warranty
Certifications
UL/cUL Wet Location Listed
DesignLights Consortium® Qualified
LM79 / LM80 Compliant
ROHS Compliant
NOM Compliant Models
3G Vibration Tested
IP66 Rated
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008377526 |
UNSPSC | 39111503 |
Series | XTOR6B Series |
Mounting Type | Wall Mount |
Color Temperature (Kelvin) | 4000 |
Housing Color | Carbon Bronze |
Lamp Type | LED |
Lumens | 6038 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.