Allied Telesis
X510 Series Layer 3 Switch, 24 Port, Rack Mount, 120/230 Vac , Grey, 1.7 H x 17.3 W x 12.8 in. D
MFR #: AT-X510-28GSX-80
SKU: 26132701
UPC: 76703519799
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Allied Telesis X510 Series of stackable Gigabit Layer 3 switches includes a full range of security and resiliency features, coupled with easy management, making them the ideal choice for network access applications.
View More
keyboard_arrow_down
keyboard_arrow_up
- Port / Expansion Slot Details: 24 x Gigabit Ethernet Expansion Slot, 4 x 10 Gigabit Ethernet Expansion Slot
- Rthernet Technology: 10 Gigabit Ethernet
- Network Technology: 1000Base-X
- Standard Memory: 512 MB
- Memory Technology: DDR SDRAM
- Flash Memory: 64 MB
- Expansion Slot Type: SFP, SFP+
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | CN - China |
UPC | 76703519799 |
UNSPSC | 43222612 |
Type | Managed |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
X510 Series Layer 3 Switch, 24 Port, Rack Mount, 120/230 Vac , Grey, 1.7 H x 17.3 W x 12.8 in. D
MFR #: AT-X510-28GSX-80
SKU: 26132701
UPC: 76703519799
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Allied Telesis X510 Series of stackable Gigabit Layer 3 switches includes a full range of security and resiliency features, coupled with easy management, making them the ideal choice for network access applications.
View More
keyboard_arrow_down
keyboard_arrow_up
- Port / Expansion Slot Details: 24 x Gigabit Ethernet Expansion Slot, 4 x 10 Gigabit Ethernet Expansion Slot
- Rthernet Technology: 10 Gigabit Ethernet
- Network Technology: 1000Base-X
- Standard Memory: 512 MB
- Memory Technology: DDR SDRAM
- Flash Memory: 64 MB
- Expansion Slot Type: SFP, SFP+
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | CN - China |
UPC | 76703519799 |
UNSPSC | 43222612 |
Type | Managed |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.