Shuster
X-Tend, Single Stand Roller Chain Connecting Link, Chain Size - 100, Chain Pitch - 1-1/4 in.
MFR #: SHUSTER X-TEND 100-1CLSBR
SKU: 26543624
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
X-TEND 100-1CLSBR, X-Tend, Single Stand Roller Chain Connecting Link, Chain Size - 100, Chain Pitch - 1-1/4 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 06712977 |
Standard | ANSI / ASME / ISO 606 |
Chain Size | 100 |
Chain Pitch | 1-1/4 in. |
Chain Construction | Cottered |
Link Type | Connecting Link |
No. of Strands | 1 |
Sign In or provide a ZIP code
to view pricing.
Shuster
X-Tend, Single Stand Roller Chain Connecting Link, Chain Size - 100, Chain Pitch - 1-1/4 in.
MFR #: SHUSTER X-TEND 100-1CLSBR
SKU: 26543624
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
X-TEND 100-1CLSBR, X-Tend, Single Stand Roller Chain Connecting Link, Chain Size - 100, Chain Pitch - 1-1/4 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Alternate Manufacturer Part No. | 06712977 |
Standard | ANSI / ASME / ISO 606 |
Chain Size | 100 |
Chain Pitch | 1-1/4 in. |
Chain Construction | Cottered |
Link Type | Connecting Link |
No. of Strands | 1 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.