Shuster
X-Tend Heavy, Riveted Single Stand Roller Chain, Chain Size - 200, Chain Pitch - 2-1/2 in. 10 Foot Box
MFR #: SHUSTER X-TEND 200H-1RIVSBRX10
SKU: 26542565
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
X-TEND 200H-1RIVSBRX10, X-Tend Heavy, Riveted Single Stand Roller Chain, Chain Size - 200, Chain Pitch - 2-1/2 in. 10 Foot Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | X-Tend Heavy Series |
Alternate Manufacturer Part No. | 08084544 |
Standard | ANSI / ASME / ISO 606 |
Tensile Strength | 110230 lbs. |
Chain Size | 200 |
Chain Pitch | 2-1/2 in. |
Chain Construction | Riveted |
No. of Links | 48 / 10 ft. |
No. of Strands | 1 |
Roller Diameter | 1.562 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Shuster
X-Tend Heavy, Riveted Single Stand Roller Chain, Chain Size - 200, Chain Pitch - 2-1/2 in. 10 Foot Box
MFR #: SHUSTER X-TEND 200H-1RIVSBRX10
SKU: 26542565
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
X-TEND 200H-1RIVSBRX10, X-Tend Heavy, Riveted Single Stand Roller Chain, Chain Size - 200, Chain Pitch - 2-1/2 in. 10 Foot Box
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | X-Tend Heavy Series |
Alternate Manufacturer Part No. | 08084544 |
Standard | ANSI / ASME / ISO 606 |
Tensile Strength | 110230 lbs. |
Chain Size | 200 |
Chain Pitch | 2-1/2 in. |
Chain Construction | Riveted |
No. of Links | 48 / 10 ft. |
No. of Strands | 1 |
Roller Diameter | 1.562 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.