Chief Manufacturing
WM2 Series, Medium Short Throw Wall Mount, 50 lb. Capacity, Silver, 11.5 H x 19.6 W x 35.6 in. D
MFR #: WM220S
SKU: 25514005
UPC: 84187212292
The WM220S provides ideal placement and alignment for short throw projector mounting on dual studs. Compatible with the RPA, RPA Elite, RPA Mini and RPA Elite Mini Series projector mounts.
View More
keyboard_arrow_down
keyboard_arrow_up
UL Listed
- Fast installation with innovative quick-connect system
- Industry-first micro height and leveling adjustment
- Integrated lateral shift
- Telescoping extension, 1.5 to 2.5 ft.
- Precision image alignment with micro roll, pitch and yaw (using the RPA Elite mounts)
- Integrated cable management system conceals and protects cables for a clean finish
- Multiple levels of security, including All-Points locking hardware, and four projector mount keyed locking options (A/B/C/D)
- Includes short throw arm only, projector mount must be ordered separately
- Includes hardware for wood stud, steel stud and concrete wall construction
UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 84187212292 |
Brand | Chief |
Series | WM2 Series |
Color | Silver |
Color Family | Silver |
Height | 11.5 in. |
Depth | 35.6 in. |
Width | 19.6 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
WM2 Series, Medium Short Throw Wall Mount, 50 lb. Capacity, Silver, 11.5 H x 19.6 W x 35.6 in. D
MFR #: WM220S
SKU: 25514005
UPC: 84187212292
Sign In or provide a ZIP code
to view pricing.
The WM220S provides ideal placement and alignment for short throw projector mounting on dual studs. Compatible with the RPA, RPA Elite, RPA Mini and RPA Elite Mini Series projector mounts.
View More
keyboard_arrow_down
keyboard_arrow_up
UL Listed
- Fast installation with innovative quick-connect system
- Industry-first micro height and leveling adjustment
- Integrated lateral shift
- Telescoping extension, 1.5 to 2.5 ft.
- Precision image alignment with micro roll, pitch and yaw (using the RPA Elite mounts)
- Integrated cable management system conceals and protects cables for a clean finish
- Multiple levels of security, including All-Points locking hardware, and four projector mount keyed locking options (A/B/C/D)
- Includes short throw arm only, projector mount must be ordered separately
- Includes hardware for wood stud, steel stud and concrete wall construction
UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 84187212292 |
Brand | Chief |
Series | WM2 Series |
Color | Silver |
Color Family | Silver |
Height | 11.5 in. |
Depth | 35.6 in. |
Width | 19.6 in. |
Sign In or provide a
ZIP code to view pricing.