KNIPEX Tools
WITTRON 3 in. Slotted, 2.5mm Tip, 7 in.
MFR #: 9T 89717
SKU: 26546286
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Precision for mechanical and electronic applications. Deep recess for the fingers, slimmer fast terning section and grooves with prevent the fingers slipping into the work area. Comfortable soft surface under the rotating central head. Black blade tip for optimal precision.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | WITTRON |
Color | Black |
Shank Length | 3 in. |
Color Family | Black |
Length | 7 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
WITTRON 3 in. Slotted, 2.5mm Tip, 7 in.
MFR #: 9T 89717
SKU: 26546286
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Precision for mechanical and electronic applications. Deep recess for the fingers, slimmer fast terning section and grooves with prevent the fingers slipping into the work area. Comfortable soft surface under the rotating central head. Black blade tip for optimal precision.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | WITTRON |
Color | Black |
Shank Length | 3 in. |
Color Family | Black |
Length | 7 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.