Softing
WireXpert 4500 Copper + Fiber Certifier Kit
MFR #: WX4500-MMSM-FA2
SKU: 26547342
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
WireXpert Copper and Fiber Cable Certifier Kit (WX4500-FA) plus Encircled Flux Compliant Multimode Fiber Adapter Test Kit (WX-AD-EF-MM2); Singlemode Fiber Adapter Test kit (WX-AD-SM2) WX-AC-LC-EF-MM-CORDKIT; WX-AC-LC-SM-KIT.
View More
keyboard_arrow_down
keyboard_arrow_up
Structured Cable Certifier for Copper and Fiber Cables all TIA Standards up to 2500MHz
- TIA Standards Include Class D/E/EA/F/FA, Cat 5e, Cat 6, Cat 6A, Cat 7, Cat 7A, Cat 8, and Class I & II (ISO/IEC)
- Tier 1 certifier for fiber optic cable, 850/1300nm multimode, 1310/1550nm singlemode
- ETL Approved
- Dual Control System - DCS™ means two Identical Color LCD Screens on LOCAL and REMOTE Tester
- List-based Testing Allows You to Create 1000s of Cable Labels in Seconds
- Adapters Make Testing Patch Cables, Permanent Links, Channel, Coax, Industrial Connectors Easy
- Fiber Microscope Viewer for Optional Fiber Microscope
- Reporting Software Included
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | WireXpert |
Series | WireXpert Series |
Application | Certify copper cable (up to CAT 8) and Tier 1 fiber optic cable certifier usually for structured Ethernet cable installation as the test that enables the cable manufacturers warranty |
Tool Application | Certify copper cable (up to CAT 8) and Tier 1 fiber optic cable certifier usually for structured Ethernet cable installation as the test that enables the cable manufacturers warranty |
Length | 8.7 in. |
Depth | 2.1 in. |
Width | 4.3 in. |
Sign In or provide a ZIP code
to view pricing.
Softing
WireXpert 4500 Copper + Fiber Certifier Kit
MFR #: WX4500-MMSM-FA2
SKU: 26547342
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
WireXpert Copper and Fiber Cable Certifier Kit (WX4500-FA) plus Encircled Flux Compliant Multimode Fiber Adapter Test Kit (WX-AD-EF-MM2); Singlemode Fiber Adapter Test kit (WX-AD-SM2) WX-AC-LC-EF-MM-CORDKIT; WX-AC-LC-SM-KIT.
View More
keyboard_arrow_down
keyboard_arrow_up
Structured Cable Certifier for Copper and Fiber Cables all TIA Standards up to 2500MHz
- TIA Standards Include Class D/E/EA/F/FA, Cat 5e, Cat 6, Cat 6A, Cat 7, Cat 7A, Cat 8, and Class I & II (ISO/IEC)
- Tier 1 certifier for fiber optic cable, 850/1300nm multimode, 1310/1550nm singlemode
- ETL Approved
- Dual Control System - DCS™ means two Identical Color LCD Screens on LOCAL and REMOTE Tester
- List-based Testing Allows You to Create 1000s of Cable Labels in Seconds
- Adapters Make Testing Patch Cables, Permanent Links, Channel, Coax, Industrial Connectors Easy
- Fiber Microscope Viewer for Optional Fiber Microscope
- Reporting Software Included
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | WireXpert |
Series | WireXpert Series |
Application | Certify copper cable (up to CAT 8) and Tier 1 fiber optic cable certifier usually for structured Ethernet cable installation as the test that enables the cable manufacturers warranty |
Tool Application | Certify copper cable (up to CAT 8) and Tier 1 fiber optic cable certifier usually for structured Ethernet cable installation as the test that enables the cable manufacturers warranty |
Length | 8.7 in. |
Depth | 2.1 in. |
Width | 4.3 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.