
Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in L, 0.6 in. H, 3.7 in. W
×
Connectrac
Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in L, 0.6 in. H, 3.7 in. W
MFR #: IN-EC
SKU: 25840113
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in, 0.6 in, 3.7 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Dimenions | 15 x 0.6 x 3.7 in. |
Material | ABS Plastic |
Fitting Type | End Transition Ramp |
Length | 15 in. |
Sign In or provide a ZIP code
to view pricing.
Connectrac
Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in L, 0.6 in. H, 3.7 in. W
MFR #: IN-EC
SKU: 25840113

Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in L, 0.6 in. H, 3.7 in. W
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Wireway Fitting, ABS Plastic, End Transition Ramp, 15 in, 0.6 in, 3.7 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Dimenions | 15 x 0.6 x 3.7 in. |
Material | ABS Plastic |
Fitting Type | End Transition Ramp |
Length | 15 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.