Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Cooper Lighting

Wireless Wallstation, White, 120/277V ac, Small Scene Raise/Lower

MFR #: W4S-RL-W
SKU: 26048261

Cooper Lighting WaveLinx 4-Button small scene raise/lower wireless wallstation in white color, is a clean, elegant and simple way to control lighting on your project. This wallstation with 2.4-Giga-Hz radio, has a transmitter power of +7 DBm.

View More

  • Wallstation with three interior walls, provides easy installation and flexibility, multi-scene selection, scene raise/lower and toggle ON/OFF
  • The LED indicators of wallstation shows the indication of wireless network join request, indication of wireless network connection and scene indication of operations
  • It has a voltage rating of 120/277-Volts AC and current rating of 20-Milli-Amps at 120-Volts, 15-Milli-Amps at 277-Volts
  • It is suitable for standard single or multi-Gang NEMA wall box with decorator style color match wallplates
  • The wallstation meets cULus, FCC Part 15, IECC, ASHRAE 90.1 and CEC Title 24 standards

Product Details

ECCN EAR99
Country of Origin 00 - Unknown
UNSPSC 39111503

Something incorrect? Let us know

CANCEL

Cooper Lighting

Wireless Wallstation, White, 120/277V ac, Small Scene Raise/Lower

MFR #: W4S-RL-W
SKU: 26048261

Cooper Lighting WaveLinx 4-Button small scene raise/lower wireless wallstation in white color, is a clean, elegant and simple way to control lighting on your project. This wallstation with 2.4-Giga-Hz radio, has a transmitter power of +7 DBm.

View More

  • Wallstation with three interior walls, provides easy installation and flexibility, multi-scene selection, scene raise/lower and toggle ON/OFF
  • The LED indicators of wallstation shows the indication of wireless network join request, indication of wireless network connection and scene indication of operations
  • It has a voltage rating of 120/277-Volts AC and current rating of 20-Milli-Amps at 120-Volts, 15-Milli-Amps at 277-Volts
  • It is suitable for standard single or multi-Gang NEMA wall box with decorator style color match wallplates
  • The wallstation meets cULus, FCC Part 15, IECC, ASHRAE 90.1 and CEC Title 24 standards

   Product Details

ECCN EAR99
Country of Origin 00 - Unknown
UNSPSC 39111503

Something incorrect? Let us know

CANCEL