Thumbnail Image





Wireless Phone Charger - 10W, Qi Certified, Apple And Samsung Compatible, Black
×





Tripp Lite (Eaton)
Wireless Phone Charger - 10W, Qi Certified, Apple And Samsung Compatible, Black
MFR #: U280-Q01FL-BK
SKU: 26399368
UPC: 03733224707
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 03733224707 |
UNSPSC | 26111704 |
Color | Black |
Input Voltage | 9V DC |
Outlet Type | USB MICRO-B (FEMALE) |
Plug Type | USB MICRO-B (FEMALE) |
Rated Voltage | 9V DC V |
Temperature Range | 32° to 95°F (0° to 35°C) |
Weight | 0.430 LB |
Color Family | Black |
Height | 1.05 in. |
Width | 4.6 in. |
Sign In or provide a ZIP code
to view pricing.
Tripp Lite (Eaton)
Wireless Phone Charger - 10W, Qi Certified, Apple And Samsung Compatible, Black
MFR #: U280-Q01FL-BK
SKU: 26399368
UPC: 03733224707
Thumbnail Image





Wireless Phone Charger - 10W, Qi Certified, Apple And Samsung Compatible, Black
×





Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 03733224707 |
UNSPSC | 26111704 |
Color | Black |
Input Voltage | 9V DC |
Outlet Type | USB MICRO-B (FEMALE) |
Plug Type | USB MICRO-B (FEMALE) |
Rated Voltage | 9V DC V |
Temperature Range | 32° to 95°F (0° to 35°C) |
Weight | 0.430 LB |
Color Family | Black |
Height | 1.05 in. |
Width | 4.6 in. |
Sign In or provide a
ZIP code to view pricing.