
Wireless Access Point, 100 to 240V ac, 7.4 to 12W, 1-Port, 1.167 Gbps Data Transfer Rate, White, 163 W x 43 H x 165 mm D
×
Allied Telesis
Wireless Access Point, 100 to 240V ac, 7.4 to 12W, 1-Port, 1.167 Gbps Data Transfer Rate, White, 163 W x 43 H x 165 mm D
MFR #: AT-TQ1402-01
SKU: 26379615
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The innovative Channel Blanket hybrid mode of the TQ1402 enables optimized wireless networking for all environments.
View More
keyboard_arrow_down
keyboard_arrow_up
- Supports Ethernet, Fast Ethernet, Gigabit Ethernet, IEEE 802.11a, IEEE 802.11ac Wave 2, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n, PoE Networking
- Remote Management over HTTP, HTTPS, SNMP 1, SNMP 2c
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43222640 |
Dimenions | 163 W x 43 H x165 mm D |
Mounting Type | Wall or Ceiling |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
Wireless Access Point, 100 to 240V ac, 7.4 to 12W, 1-Port, 1.167 Gbps Data Transfer Rate, White, 163 W x 43 H x 165 mm D
MFR #: AT-TQ1402-01
SKU: 26379615

Wireless Access Point, 100 to 240V ac, 7.4 to 12W, 1-Port, 1.167 Gbps Data Transfer Rate, White, 163 W x 43 H x 165 mm D
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The innovative Channel Blanket hybrid mode of the TQ1402 enables optimized wireless networking for all environments.
View More
keyboard_arrow_down
keyboard_arrow_up
- Supports Ethernet, Fast Ethernet, Gigabit Ethernet, IEEE 802.11a, IEEE 802.11ac Wave 2, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n, PoE Networking
- Remote Management over HTTP, HTTPS, SNMP 1, SNMP 2c
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 43222640 |
Dimenions | 163 W x 43 H x165 mm D |
Mounting Type | Wall or Ceiling |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.