Thumbnail Image






Wire and Valve Locator, 9V dc, 1748 Hz, 33.5 H x 8.25 W x 3.75 D mm
×






Tempo Communications
Wire and Valve Locator, 9V dc, 1748 Hz, 33.5 H x 8.25 W x 3.75 D mm
MFR #: 521A
SKU: 26372904
UPC: 78331086788
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The TEMPO Communications 521A Wire and Valve Locator is a universal troubleshooting and maintenance tool for electrically controlled sprinkler irrigation systems.
View More
keyboard_arrow_down
keyboard_arrow_up
- Troubleshoot and maintain electrically controlled sprinkler irrigation systems
- High power transmitter offers extended long range and allows use on higher resistance wire paths
- Adjustable transmit power allows you to select the best
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 78331086788 |
Brand | Tempo Communications |
Type | Wire and Valve Locator |
Color | Orange |
Color Family | Orange |
Length | 33.5 in. |
Height | 3.75 in. |
Width | 8.25 in. |
Sign In or provide a ZIP code
to view pricing.
Tempo Communications
Wire and Valve Locator, 9V dc, 1748 Hz, 33.5 H x 8.25 W x 3.75 D mm
MFR #: 521A
SKU: 26372904
UPC: 78331086788
Thumbnail Image






Wire and Valve Locator, 9V dc, 1748 Hz, 33.5 H x 8.25 W x 3.75 D mm
×






Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The TEMPO Communications 521A Wire and Valve Locator is a universal troubleshooting and maintenance tool for electrically controlled sprinkler irrigation systems.
View More
keyboard_arrow_down
keyboard_arrow_up
- Troubleshoot and maintain electrically controlled sprinkler irrigation systems
- High power transmitter offers extended long range and allows use on higher resistance wire paths
- Adjustable transmit power allows you to select the best
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 78331086788 |
Brand | Tempo Communications |
Type | Wire and Valve Locator |
Color | Orange |
Color Family | Orange |
Length | 33.5 in. |
Height | 3.75 in. |
Width | 8.25 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.