Wilson Electronics
Wilson Electronics Dome Antenna, 75 Ohm, 12 in. pigtail, F-Female
MFR #: 304419
SKU: 26039026
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3G/4G Dome In-Building Ceiling Antenna, directional, 11.8 inch pigtail length.
View More
keyboard_arrow_down
keyboard_arrow_up
- 75 Ohm signal boosters.
- Type F Female Connector
- 1710 - 2170 MHz | 700 - 960 MHz Operating Frequency Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | In-Building Antenna |
Length | 11.8 in. |
Sign In or provide a ZIP code
to view pricing.
Wilson Electronics
Wilson Electronics Dome Antenna, 75 Ohm, 12 in. pigtail, F-Female
MFR #: 304419
SKU: 26039026
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3G/4G Dome In-Building Ceiling Antenna, directional, 11.8 inch pigtail length.
View More
keyboard_arrow_down
keyboard_arrow_up
- 75 Ohm signal boosters.
- Type F Female Connector
- 1710 - 2170 MHz | 700 - 960 MHz Operating Frequency Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | In-Building Antenna |
Length | 11.8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.