Shuster
Weld On QD Bushings, xT25 x 1-15/16 in., Keyway - 1/2 x 1/4 in.
MFR #: SHUSTER XT25 X 1-15/16
SKU: 26542711
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
XT25 X 1-15/16 in., Keyway - 1/2 x 1/4 in., Maximum Outisde Diameter - 4.438 in., Minimun Outside Diameter - 3.188 in., Shuster, Weld On QD Bushings
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | XT25 Series |
Alternate Manufacturer Part No. | 07510182 |
Material | Steel |
Outer Diameter | 4.438 in. |
Barrel Diameter | 3.000 in. |
Bolt Circle Diameter | 3.750 in. |
Bore Diameter | 1.937 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | XT25 |
Bushing Type | Weld On QD Bushings |
Flange Thickness | 0.625 in. |
Keyway Size | 1/2 x 1/4 in. |
Length | 1.25 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Weld On QD Bushings, xT25 x 1-15/16 in., Keyway - 1/2 x 1/4 in.
MFR #: SHUSTER XT25 X 1-15/16
SKU: 26542711
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
XT25 X 1-15/16 in., Keyway - 1/2 x 1/4 in., Maximum Outisde Diameter - 4.438 in., Minimun Outside Diameter - 3.188 in., Shuster, Weld On QD Bushings
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | XT25 Series |
Alternate Manufacturer Part No. | 07510182 |
Material | Steel |
Outer Diameter | 4.438 in. |
Barrel Diameter | 3.000 in. |
Bolt Circle Diameter | 3.750 in. |
Bore Diameter | 1.937 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | XT25 |
Bushing Type | Weld On QD Bushings |
Flange Thickness | 0.625 in. |
Keyway Size | 1/2 x 1/4 in. |
Length | 1.25 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.