TalkAPhone
WEBS®, Pedestal Mount Emergency Phone Station, Steel, 1/4 in.
View More
Standing over four feet tall, this vandal-resistant pedestal serves as a great deterrent to crime while offering contemporary architectural styling. Emergency call can be placed with a simple push of a button. The emergency phone faceplate is illuminated at all times for clear visibility during the night.
Talkaphone’s WEBS-PM Pedestal Mount Emergency Phone Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities.
- Send live or prerecorded audio messages through WEBS Contact® Mass Notification platform
- Concealed high-power side speakers provide 360º coverage
- Separate volume controls for each direction
- Emergency phone faceplate is illuminated at all times by a LED panel light
- Vandal-resistant structure and coating designed to resist extreme weather conditions
Compliances
ADA-compliant
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Brand | WEBS |
Additional Features | Vandal-Resistant |
Material | Steel |
Dial | No Dial Pad |
Enclosure Dimensions | 1/4 in. |
Sign In or provide a ZIP code
to view pricing.
TalkAPhone
WEBS®, Pedestal Mount Emergency Phone Station, Steel, 1/4 in.
Sign In or provide a ZIP code
to view pricing.
View More
Standing over four feet tall, this vandal-resistant pedestal serves as a great deterrent to crime while offering contemporary architectural styling. Emergency call can be placed with a simple push of a button. The emergency phone faceplate is illuminated at all times for clear visibility during the night.
Talkaphone’s WEBS-PM Pedestal Mount Emergency Phone Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities.
- Send live or prerecorded audio messages through WEBS Contact® Mass Notification platform
- Concealed high-power side speakers provide 360º coverage
- Separate volume controls for each direction
- Emergency phone faceplate is illuminated at all times by a LED panel light
- Vandal-resistant structure and coating designed to resist extreme weather conditions
Compliances
ADA-compliant
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Brand | WEBS |
Additional Features | Vandal-Resistant |
Material | Steel |
Dial | No Dial Pad |
Enclosure Dimensions | 1/4 in. |
Sign In or provide a
ZIP code to view pricing.