
WDX Wall Mount, Height: 24" (11U), Door: Mesh, Access Control: Swing Handle, Airflow: Fan
×
Great Lakes Case and Cabinet
WDX Wall Mount, Height: 24" (11U), Door: Mesh, Access Control: Swing Handle, Airflow: Fan
MFR #: GL24WDXM-B-SH-AF
SKU: 26612239
WDX Wall Mount, 24"H x 24"W x 32"D, 11 RMU, 28" Usable Depth, 21" Max. Rail Spacing, 250 lb. Weight Capacity
View More
keyboard_arrow_down
keyboard_arrow_up
WDX Wall Mount, 24"H x 24"W x 32"D, 11 RMU, 28" Usable Depth, 21" Max. Rail Spacing, 250 lb. Weight Capacity, Color: Black, Mesh Door with Swing Handle, Includes: Fan; Rack Mount Hardware for 3/8" sq. (M6) Rails, UL2416, Shipping Dims: 29''H x 32''W x 38''D; 145 lbs.;
STRONG AND SECURE
Two pair of 3/8″ sq. (M6) mounting rails (depth adjustable)
Front pair of rails is part of a depth adjustable inner frame that provides increased support for heavy equipment
Removable rectangular gland plate on top of the rear section features nominal concentric conduit knockouts
Removable gland plate on top of center section for fan assembly
Optional dust kit to protect equipment in contaminated areas
150mm x 25mm Standard door handle cutout; easily install other handle options for increased security
Welded back panel and support “shelf” completely eliminates deflection
Color: Black
Standards: UL2416, RoHS II
Security Ready. Add intelligent access control to create a SEAL® solution!
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Series | WDX |
Material | Cold Rolled Steel |
Color | Black |
Door Style | Mesh |
Lock Type | Swing Handle |
Mounting Holes | 3/8 in. sq. (m6) |
Color Family | Black |
Height | 24 in. |
Depth | 32 in. |
Width | 24 in. |
Sign In or provide a ZIP code
to view pricing.
Great Lakes Case and Cabinet
WDX Wall Mount, Height: 24" (11U), Door: Mesh, Access Control: Swing Handle, Airflow: Fan
MFR #: GL24WDXM-B-SH-AF
SKU: 26612239

WDX Wall Mount, Height: 24" (11U), Door: Mesh, Access Control: Swing Handle, Airflow: Fan
×
Sign In or provide a ZIP code
to view pricing.
WDX Wall Mount, 24"H x 24"W x 32"D, 11 RMU, 28" Usable Depth, 21" Max. Rail Spacing, 250 lb. Weight Capacity
View More
keyboard_arrow_down
keyboard_arrow_up
WDX Wall Mount, 24"H x 24"W x 32"D, 11 RMU, 28" Usable Depth, 21" Max. Rail Spacing, 250 lb. Weight Capacity, Color: Black, Mesh Door with Swing Handle, Includes: Fan; Rack Mount Hardware for 3/8" sq. (M6) Rails, UL2416, Shipping Dims: 29''H x 32''W x 38''D; 145 lbs.;
STRONG AND SECURE
Two pair of 3/8″ sq. (M6) mounting rails (depth adjustable)
Front pair of rails is part of a depth adjustable inner frame that provides increased support for heavy equipment
Removable rectangular gland plate on top of the rear section features nominal concentric conduit knockouts
Removable gland plate on top of center section for fan assembly
Optional dust kit to protect equipment in contaminated areas
150mm x 25mm Standard door handle cutout; easily install other handle options for increased security
Welded back panel and support “shelf” completely eliminates deflection
Color: Black
Standards: UL2416, RoHS II
Security Ready. Add intelligent access control to create a SEAL® solution!
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Series | WDX |
Material | Cold Rolled Steel |
Color | Black |
Door Style | Mesh |
Lock Type | Swing Handle |
Mounting Holes | 3/8 in. sq. (m6) |
Color Family | Black |
Height | 24 in. |
Depth | 32 in. |
Width | 24 in. |
Sign In or provide a
ZIP code to view pricing.