Hubbell Wiring Device - Kellems
Watertight Twist-Lock® Plug, 20A, 3 Phase 250V AC, 3-Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-20P
MFR #: HBL26W75BK
SKU: 25689652
UPC: 78358545631
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78358545631 |
UNSPSC | 39121402 |
Standard | Meets NEMA WD-1, WD-6 And ANSI Standards |
Type | Plugs |
Color | Black |
Amperage Rating | 20A |
No. of Wires | 4 |
Rated Voltage | 250V ac |
Color Family | Black |
Length | 2.51 in. |
Height | 3.96 in. |
Width | 2.51 in. |
No. of Poles | 3 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Watertight Twist-Lock® Plug, 20A, 3 Phase 250V AC, 3-Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-20P
MFR #: HBL26W75BK
SKU: 25689652
UPC: 78358545631
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78358545631 |
UNSPSC | 39121402 |
Standard | Meets NEMA WD-1, WD-6 And ANSI Standards |
Type | Plugs |
Color | Black |
Amperage Rating | 20A |
No. of Wires | 4 |
Rated Voltage | 250V ac |
Color Family | Black |
Length | 2.51 in. |
Height | 3.96 in. |
Width | 2.51 in. |
No. of Poles | 3 |
Sign In or provide a
ZIP code to view pricing.