RAB Lighting
Wall Pack, 2781-5714 Lumens, Field Adjustable, 20/30/40W,3000/4000/5000K, 120V-277V, Bronze
MFR #: WP2XFU40
SKU: 26545285
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Mounting Type | Wall |
Housing Color | Bronze |
Lamp Type | LED |
Lamp Watts | 40W |
Lumens | 2781-5714 |
Sign In or provide a ZIP code
to view pricing.
RAB Lighting
Wall Pack, 2781-5714 Lumens, Field Adjustable, 20/30/40W,3000/4000/5000K, 120V-277V, Bronze
MFR #: WP2XFU40
SKU: 26545285
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Mounting Type | Wall |
Housing Color | Bronze |
Lamp Type | LED |
Lamp Watts | 40W |
Lumens | 2781-5714 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.