Clearfield
Wall Box, Surface/Pole Mount, 12-Port, SC/APC, 3.84 L x 17.56 H x 13.17 W in.
View More
Designed around the Clearview Cassette, the Field Smart SCD Wall Box for Cassettes uses the same components as the other elements of the Field Smart product platform. Slack storage is an integrated component of the solution with the Clearview U-Mount bracket accepting up to two Clearview Cassettes and providing up to feet (4.57 m) of buffer tube slack storage. Unique to Clearfield® design is the ability bring multiple fiber sheaths into the Field Smart SCD Wall Box. Each sheath will be protected within their own Clearview Cassette, providing service providers the ability to isolate one fiber sheath from another within the same enclosure.
Product Details
ECCN | 5A991 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 43223338 |
Height | 17.55 in. |
Width | 13.17 in. |
Sign In or provide a ZIP code
to view pricing.
Clearfield
Wall Box, Surface/Pole Mount, 12-Port, SC/APC, 3.84 L x 17.56 H x 13.17 W in.
Sign In or provide a ZIP code
to view pricing.
View More
Designed around the Clearview Cassette, the Field Smart SCD Wall Box for Cassettes uses the same components as the other elements of the Field Smart product platform. Slack storage is an integrated component of the solution with the Clearview U-Mount bracket accepting up to two Clearview Cassettes and providing up to feet (4.57 m) of buffer tube slack storage. Unique to Clearfield® design is the ability bring multiple fiber sheaths into the Field Smart SCD Wall Box. Each sheath will be protected within their own Clearview Cassette, providing service providers the ability to isolate one fiber sheath from another within the same enclosure.
Product Details
ECCN | 5A991 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 43223338 |
Height | 17.55 in. |
Width | 13.17 in. |
Sign In or provide a
ZIP code to view pricing.