
VirtualEdge® Enclosure, SC to SC Coupler,
×
Westell
VirtualEdge® Enclosure, SC to SC Coupler,
MFR #: A90-VECPLSC1
SKU: 25023858
SC To SC Coupler - 1 Per Package - For use with connectivity panels VE1200, VE1212, VE2400 and VE2424
View More
keyboard_arrow_down
keyboard_arrow_up
- Wall or tabletop mountable
- 2-piece fiber spool (take-up reel)
- Hinged, key-locking, full size Network door and hinged padlockable customer door
- Fiber fan-outs factory-installed
- 8 cable entry ports and grommets
- SC Blue Adapter Type
- Mounting-Keystone
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43222800 |
Brand | VirtualEdge |
Type | Fiber Coupler |
Use With | VirtualEdge® Enclosure |
Color | Blue |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Westell
VirtualEdge® Enclosure, SC to SC Coupler,
MFR #: A90-VECPLSC1
SKU: 25023858

VirtualEdge® Enclosure, SC to SC Coupler,
×
Sign In or provide a ZIP code
to view pricing.
SC To SC Coupler - 1 Per Package - For use with connectivity panels VE1200, VE1212, VE2400 and VE2424
View More
keyboard_arrow_down
keyboard_arrow_up
- Wall or tabletop mountable
- 2-piece fiber spool (take-up reel)
- Hinged, key-locking, full size Network door and hinged padlockable customer door
- Fiber fan-outs factory-installed
- 8 cable entry ports and grommets
- SC Blue Adapter Type
- Mounting-Keystone
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43222800 |
Brand | VirtualEdge |
Type | Fiber Coupler |
Use With | VirtualEdge® Enclosure |
Color | Blue |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.