Westell
VirtualEdge®, Connectivity Panel, 1.75 in. H, 4 in. D, 15.5 in. W
MFR #: A90-VE1200
SKU: 25023852
VirtualEdge®, Panel, Connectivity Panel, 1.75 in, 4 in, 15.5 in
View More
keyboard_arrow_down
keyboard_arrow_up
These panel are used to provide a standard interface for a variety of Ethernet/Gigabit and DS3 services that can be delivered to end-users in a 19 or 23 inch relay rack, data cabinet, or in a wall-mounted configuration. The panel provides 12 and 24 terminations.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43222600 |
Brand | VirtualEdge |
Type | Connectivity Panel |
Height | 1.75 in. |
Depth | 4 in. |
Width | 15.5 in. |
Sign In or provide a ZIP code
to view pricing.
Westell
VirtualEdge®, Connectivity Panel, 1.75 in. H, 4 in. D, 15.5 in. W
MFR #: A90-VE1200
SKU: 25023852
Sign In or provide a ZIP code
to view pricing.
VirtualEdge®, Panel, Connectivity Panel, 1.75 in, 4 in, 15.5 in
View More
keyboard_arrow_down
keyboard_arrow_up
These panel are used to provide a standard interface for a variety of Ethernet/Gigabit and DS3 services that can be delivered to end-users in a 19 or 23 inch relay rack, data cabinet, or in a wall-mounted configuration. The panel provides 12 and 24 terminations.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43222600 |
Brand | VirtualEdge |
Type | Connectivity Panel |
Height | 1.75 in. |
Depth | 4 in. |
Width | 15.5 in. |
Sign In or provide a
ZIP code to view pricing.