
Vinylon®, Building Wire, PVC, TFFN, 600V, 18 AWG Stranded, 16-Conductor, 88 in. O.D., Orange
×
Cerro Wire
Vinylon®, Building Wire, PVC, TFFN, 600V, 18 AWG Stranded, 16-Conductor, 88 in. O.D., Orange
MFR #: 113-1001J
SKU: 25681329
UPC: 04824322600
View More
keyboard_arrow_down
keyboard_arrow_up
STANDARDS:
- UL - Fixture Wire
- UL 1063 - Machine Tool Wire
- ASTM-83
- ASTM-B174
- NFPA70: National Electrical Code
- Rosh Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04824322600 |
UNSPSC | 26121524 |
Brand | Vinylon |
Type | TFFN |
Color | Orange |
Conductor Size | 18 AWG |
Conductor Material | Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 16 |
Outer Diameter | 88 in. |
Solid/Stranded | Stranded |
Temp. Rating | 90 °C |
Color Family | Orange |
Sign In or provide a ZIP code
to view pricing.
Cerro Wire
Vinylon®, Building Wire, PVC, TFFN, 600V, 18 AWG Stranded, 16-Conductor, 88 in. O.D., Orange
MFR #: 113-1001J
SKU: 25681329
UPC: 04824322600

Vinylon®, Building Wire, PVC, TFFN, 600V, 18 AWG Stranded, 16-Conductor, 88 in. O.D., Orange
×
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
STANDARDS:
- UL - Fixture Wire
- UL 1063 - Machine Tool Wire
- ASTM-83
- ASTM-B174
- NFPA70: National Electrical Code
- Rosh Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04824322600 |
UNSPSC | 26121524 |
Brand | Vinylon |
Type | TFFN |
Color | Orange |
Conductor Size | 18 AWG |
Conductor Material | Copper |
Insulation Material | PVC |
Jacket Material | PVC |
No. of Conductors | 16 |
Outer Diameter | 88 in. |
Solid/Stranded | Stranded |
Temp. Rating | 90 °C |
Color Family | Orange |
Sign In or provide a
ZIP code to view pricing.