3M
Vinyl Electrical Pink Tape, 66-ft, x 3/4 in.
MFR #: 35-PINK-3/4X66FT
SKU: 25968301
UPC: 05112861333
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Electrical vinyl pink tape.
View More
keyboard_arrow_down
keyboard_arrow_up
Scotch® Vinyl Electrical Tape 35 is a premium-grade, color-coding, all-weather vinyl insulating tape. It is designed to perform in ambient temperatures up to 105°C (221°F), enabling its use in industrial, commercial and residential environments where a flame retardant, sunlight and cold resistance rating is required (UL510). The combination of an elastic PVC backing and aggressive, pressure-sensitive, rubber-based adhesive provides moisture-tight electrical and mechanical protection. Additionally, this tape is ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. Scotch® Vinyl Electrical Tape 35 is UL and CSA listed, VDE certified and RoHS compliant; for more compliance information, visit www.3M.com/regs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 05112861333 |
UNSPSC | 32000000 |
Brand | Scotch |
Application | Electrical Maintenance |
Material | PVC |
Color | Pink |
Adhesive Type | Rubber |
Color Family | Pink |
Length | 66 ft. |
Width | 0.75 in. |
Thickness | 0.178 mm |
Dielectric Strength | 1250 V/mil |
Max. Temperature Rating | 221°F |
Sign In or provide a ZIP code
to view pricing.
3M
Vinyl Electrical Pink Tape, 66-ft, x 3/4 in.
MFR #: 35-PINK-3/4X66FT
SKU: 25968301
UPC: 05112861333
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Electrical vinyl pink tape.
View More
keyboard_arrow_down
keyboard_arrow_up
Scotch® Vinyl Electrical Tape 35 is a premium-grade, color-coding, all-weather vinyl insulating tape. It is designed to perform in ambient temperatures up to 105°C (221°F), enabling its use in industrial, commercial and residential environments where a flame retardant, sunlight and cold resistance rating is required (UL510). The combination of an elastic PVC backing and aggressive, pressure-sensitive, rubber-based adhesive provides moisture-tight electrical and mechanical protection. Additionally, this tape is ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. Scotch® Vinyl Electrical Tape 35 is UL and CSA listed, VDE certified and RoHS compliant; for more compliance information, visit www.3M.com/regs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 05112861333 |
UNSPSC | 32000000 |
Brand | Scotch |
Application | Electrical Maintenance |
Material | PVC |
Color | Pink |
Adhesive Type | Rubber |
Color Family | Pink |
Length | 66 ft. |
Width | 0.75 in. |
Thickness | 0.178 mm |
Dielectric Strength | 1250 V/mil |
Max. Temperature Rating | 221°F |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.