AIPHONE
Video Door Phone Sub Station, Stainless steel faceplate, White LED, 8.1 H X 4.5 W X 2.1 in. D
View More
• SIP 2.0 compliant
• 1.23 megapixel fixed color video camera
• White LED for low light illumination
• ONVIF Profile S compliant
• Camera vertical adjustment +15º, 0º, or -8º (manual)
• Slot for microSD card (not provided by Aiphone)
• Weather and vandal resistant (IP65)
• 2 contact outputs
• 6 trigger inputs
• Anodized aluminum (IX-DV), stainless steel (IX-DVF)
Product Details
ECCN | 5A991 |
---|---|
Country of Origin | TH - Thailand |
UPC | 79014354013 |
Finish | Aluminium Die Cast |
Additional Features | 6 Trigger Inputs |
Mounting Type | Surface |
No. of Gangs | 1 |
Sign In or provide a ZIP code
to view pricing.
AIPHONE
Video Door Phone Sub Station, Stainless steel faceplate, White LED, 8.1 H X 4.5 W X 2.1 in. D
Sign In or provide a ZIP code
to view pricing.
View More
• SIP 2.0 compliant
• 1.23 megapixel fixed color video camera
• White LED for low light illumination
• ONVIF Profile S compliant
• Camera vertical adjustment +15º, 0º, or -8º (manual)
• Slot for microSD card (not provided by Aiphone)
• Weather and vandal resistant (IP65)
• 2 contact outputs
• 6 trigger inputs
• Anodized aluminum (IX-DV), stainless steel (IX-DVF)
Product Details
ECCN | 5A991 |
---|---|
Country of Origin | TH - Thailand |
UPC | 79014354013 |
Finish | Aluminium Die Cast |
Additional Features | 6 Trigger Inputs |
Mounting Type | Surface |
No. of Gangs | 1 |
Sign In or provide a
ZIP code to view pricing.