Liebert (Vertiv)
Vertiv™ VR Rack - 48U [TAA]
MFR #: VR3157TAA
SKU: 26074430
UPC: 76704102541
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed. Single perforated front door and split rear doors. 48U Frame 89.2 inch H x 31.5 inch W x 43.3 in. D. Made of Steel construction with powder coated finish.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76704102541 |
Use With | infrastructure management |
Color | Black |
Color Family | Black |
Height | 89.2 in. |
Depth | 43.3 in. |
Width | 31.5 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Vertiv™ VR Rack - 48U [TAA]
MFR #: VR3157TAA
SKU: 26074430
UPC: 76704102541
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed. Single perforated front door and split rear doors. 48U Frame 89.2 inch H x 31.5 inch W x 43.3 in. D. Made of Steel construction with powder coated finish.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76704102541 |
Use With | infrastructure management |
Color | Black |
Color Family | Black |
Height | 89.2 in. |
Depth | 43.3 in. |
Width | 31.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.