Liebert (Vertiv)
Vertiv™ VR Rack - 42U [TAA]
MFR #: VR3150TAA
SKU: 26074418
UPC: 76704102529
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed. Single perforated front door and split rear doors. 42U Frame 78.6 inch H x 31.5 inch W x 43.3 in. D. Made of Steel Contruction with powder coated finish.
View More
keyboard_arrow_down
keyboard_arrow_up
- QUALITY BUILD: The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed,at a price point at or below comparable products.
- QUICK SHIPPING: Quick ship meets demand for rapid deployment
- Supports all rack-based equipment and delivers 2.5 inches of additional useable depth.
- ARRAY OF ACCESSORIES: Full complement of accessories includes a comprehensive line of cable management and airflow management accessories. EASY
- INSTALLATION AND SERVICE: Tool-less design features enable easy equipment installation, adjustments and service.77% Perforated Locking Front door & 77% Perforated Split Locking Rear Doors
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76704102529 |
Use With | infrastructure management |
Color | Black |
Rack Units | 42 |
Color Family | Black |
Height | 78.6 in. |
Depth | 43.3 in. |
Width | 31.5 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Vertiv™ VR Rack - 42U [TAA]
MFR #: VR3150TAA
SKU: 26074418
UPC: 76704102529
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed. Single perforated front door and split rear doors. 42U Frame 78.6 inch H x 31.5 inch W x 43.3 in. D. Made of Steel Contruction with powder coated finish.
View More
keyboard_arrow_down
keyboard_arrow_up
- QUALITY BUILD: The Vertiv VR Rack delivers a premium rack solution whenever and wherever IT systems are deployed,at a price point at or below comparable products.
- QUICK SHIPPING: Quick ship meets demand for rapid deployment
- Supports all rack-based equipment and delivers 2.5 inches of additional useable depth.
- ARRAY OF ACCESSORIES: Full complement of accessories includes a comprehensive line of cable management and airflow management accessories. EASY
- INSTALLATION AND SERVICE: Tool-less design features enable easy equipment installation, adjustments and service.77% Perforated Locking Front door & 77% Perforated Split Locking Rear Doors
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 76704102529 |
Use With | infrastructure management |
Color | Black |
Rack Units | 42 |
Color Family | Black |
Height | 78.6 in. |
Depth | 43.3 in. |
Width | 31.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.