Liebert (Vertiv)
Vertiv™, Power Distribution Unit, Steel, 120V, 20A, 1900W, 24-Outlet, 10 ft. L Cord, Black, 66.25 H x 2 W x 2 in. D
MFR #: I10066
SKU: 26375600
50/60 Hz Upgradeable Metered rPDUs provide reliable power distribution to critical IT equipment within a rack or cabinet while delivering a view of real-time view of power usage from a local LED display.
View More
keyboard_arrow_down
keyboard_arrow_up
- With the Geist Upgradeable hot-swap technology, users may easily transform metered rPDUs to monitored rPDUs with the addition of the appropriate Interchangeable Monitoring Device (IMD)
- Avoid accidental overloads when deploying or moving critical server equipment with instant access to power consumption metrics on the local digital display
- Gather comprehensive power data at the palm of your hand with the use of the Vertiv VLC mobile app
- Every unit is 100% tested for reliability and functionality
- Simple and convenient configuration options for cord lengths and chassis colors
Standard
UL & c-UL Listed 60950
RoHS Compliant
FCC Part 15 Class A Conformance
Warranty
5-year limited warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 66.25 H x 2 W x 2 D in. |
Material | Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 24 |
Plug Configuration | NEMA L5-20P Twistlock |
Receptacle Configuration | NEMA 5-20R |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Vertiv™, Power Distribution Unit, Steel, 120V, 20A, 1900W, 24-Outlet, 10 ft. L Cord, Black, 66.25 H x 2 W x 2 in. D
MFR #: I10066
SKU: 26375600
Sign In or provide a ZIP code
to view pricing.
50/60 Hz Upgradeable Metered rPDUs provide reliable power distribution to critical IT equipment within a rack or cabinet while delivering a view of real-time view of power usage from a local LED display.
View More
keyboard_arrow_down
keyboard_arrow_up
- With the Geist Upgradeable hot-swap technology, users may easily transform metered rPDUs to monitored rPDUs with the addition of the appropriate Interchangeable Monitoring Device (IMD)
- Avoid accidental overloads when deploying or moving critical server equipment with instant access to power consumption metrics on the local digital display
- Gather comprehensive power data at the palm of your hand with the use of the Vertiv VLC mobile app
- Every unit is 100% tested for reliability and functionality
- Simple and convenient configuration options for cord lengths and chassis colors
Standard
UL & c-UL Listed 60950
RoHS Compliant
FCC Part 15 Class A Conformance
Warranty
5-year limited warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 66.25 H x 2 W x 2 D in. |
Material | Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 24 |
Plug Configuration | NEMA L5-20P Twistlock |
Receptacle Configuration | NEMA 5-20R |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.