
Vertiv™, Power Distribution Unit, 280V, 60A, 1720W, 24-Outlet, Rack Mount, 50/60Hz, Black, 182.9 H x 5.72 W x 8.74 in. D
×
Liebert (Vertiv)
Vertiv™, Power Distribution Unit, 280V, 60A, 1720W, 24-Outlet, Rack Mount, 50/60Hz, Black, 182.9 H x 5.72 W x 8.74 in. D
MFR #: I20151L
SKU: 25822327
The I20151L provides real-time power metrics to help prevent overloads and safely optimize load levels. The unit offers local and IP-based monitoring with quick access to real-time power metrics and environmental sensor data.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
RoHS
cUL, UL 60950, FCC Part 15 A, IP67, IEC 62053-21, ANSI C12.1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Brand | Vertiv |
Dimenions | 182.9 H x 5.72 W x 8.74 D in. |
Material | Heavy Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60Hz |
No. of Outlets | 24 |
Plug Configuration | 1 x IEC 60309 3P+E |
Receptacle Configuration | 12 x U-Lock IEC 60320 C13, 12 x U-Lock IEC 60320 C19 |
Switch Type | Circuit Breaker |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Vertiv™, Power Distribution Unit, 280V, 60A, 1720W, 24-Outlet, Rack Mount, 50/60Hz, Black, 182.9 H x 5.72 W x 8.74 in. D
MFR #: I20151L
SKU: 25822327

Vertiv™, Power Distribution Unit, 280V, 60A, 1720W, 24-Outlet, Rack Mount, 50/60Hz, Black, 182.9 H x 5.72 W x 8.74 in. D
×
Sign In or provide a ZIP code
to view pricing.
The I20151L provides real-time power metrics to help prevent overloads and safely optimize load levels. The unit offers local and IP-based monitoring with quick access to real-time power metrics and environmental sensor data.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
RoHS
cUL, UL 60950, FCC Part 15 A, IP67, IEC 62053-21, ANSI C12.1
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Brand | Vertiv |
Dimenions | 182.9 H x 5.72 W x 8.74 D in. |
Material | Heavy Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60Hz |
No. of Outlets | 24 |
Plug Configuration | 1 x IEC 60309 3P+E |
Receptacle Configuration | 12 x U-Lock IEC 60320 C13, 12 x U-Lock IEC 60320 C19 |
Switch Type | Circuit Breaker |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.