Liebert (Vertiv)
Vertiv™, Power Distribution Unit, 120V, 30A, 20-0utlet, 2800W, 1U, 50/60 Hz, Rack Mount, Black, 3.39 H x 17 W x 6 in. D
MFR #: 11364
SKU: 25085388
Amps: 30A, Metered rPDUs deliver reliable power to critical IT equipment within a rack or cabinet. Includes a local LED display to view real-time power data.
View More
keyboard_arrow_down
keyboard_arrow_up
- Avoid accidental overloads when deploying or moving critical server equipment with instant access to power consumption metrics on the local digital display
- The local LED display provides real-time power data for instant feedback when deploying or moving critical IT equipment
- Every unit is 100% tested for reliability and functionality
- Simple and convenient configuration options for cord lengths and chassis colors
Standards
RoHS Compliant
UL & c-UL Listed 60950
Warranty
5-years limited
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121017 |
Dimenions | 3.39 H x 17 W x 6 D in. |
Material | Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60Hz |
No. of Outlets | 20 |
Plug Configuration | NEMA L5-30P Twistlock |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-20R |
Switch Type | Breaker/Switch Combination |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Vertiv™, Power Distribution Unit, 120V, 30A, 20-0utlet, 2800W, 1U, 50/60 Hz, Rack Mount, Black, 3.39 H x 17 W x 6 in. D
MFR #: 11364
SKU: 25085388
Sign In or provide a ZIP code
to view pricing.
Amps: 30A, Metered rPDUs deliver reliable power to critical IT equipment within a rack or cabinet. Includes a local LED display to view real-time power data.
View More
keyboard_arrow_down
keyboard_arrow_up
- Avoid accidental overloads when deploying or moving critical server equipment with instant access to power consumption metrics on the local digital display
- The local LED display provides real-time power data for instant feedback when deploying or moving critical IT equipment
- Every unit is 100% tested for reliability and functionality
- Simple and convenient configuration options for cord lengths and chassis colors
Standards
RoHS Compliant
UL & c-UL Listed 60950
Warranty
5-years limited
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121017 |
Dimenions | 3.39 H x 17 W x 6 D in. |
Material | Steel |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60Hz |
No. of Outlets | 20 |
Plug Configuration | NEMA L5-30P Twistlock |
Rack Units | 1 |
Receptacle Configuration | NEMA 5-20R |
Switch Type | Breaker/Switch Combination |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.