Chatsworth
Vertical Cabling Section, Compatible with CUBE-iT Wall Cabinets, Black, 4U, 7 in. H x 0.5 in. D
MFR #: 40970-704
SKU: 26036399
UPC: 70395752946
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
• Sold in Pairs
• Attaches to the outside edge of equipment mounting rails.
• 4U Height; openings align with rack mount unit spaces on equipment mountings rails
• Sold in Pairs
• Attaches to the outside edge of equipment mounting rails.
• 4U Height; openings align with rack mount unit spaces on equipment mountings rails
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 70395752946 |
Brand | CUBE-iT |
Use With | CUBE-iT Cabinets |
Color | Black |
Rack Units | 4 |
Color Family | Black |
Height | 7 in. |
Depth | 0.5 in. |
Sign In or provide a ZIP code
to view pricing.
Chatsworth
Vertical Cabling Section, Compatible with CUBE-iT Wall Cabinets, Black, 4U, 7 in. H x 0.5 in. D
MFR #: 40970-704
SKU: 26036399
UPC: 70395752946
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
• Sold in Pairs
• Attaches to the outside edge of equipment mounting rails.
• 4U Height; openings align with rack mount unit spaces on equipment mountings rails
• Sold in Pairs
• Attaches to the outside edge of equipment mounting rails.
• 4U Height; openings align with rack mount unit spaces on equipment mountings rails
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 70395752946 |
Brand | CUBE-iT |
Use With | CUBE-iT Cabinets |
Color | Black |
Rack Units | 4 |
Color Family | Black |
Height | 7 in. |
Depth | 0.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.