Cooper Power Systems (Eaton)
VariSTAR AZE, Surge Arrester, Porcelain, Upright Base Mount, 50 to 60Hz, 17.95 L x 18.5 H x 10.5 in. W
MFR #: AZES001G005006
SKU: 25479845
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton's Cooper Power series polymer- and porcelain-housed intermediate and station-class surge arresters feature enhancements in arrester design, including increased cantilever strength and improved energy handling capability
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121634 |
Brand | VariSTAR AZE |
Material | Porcelain |
Mounting Type | Upright Base |
Frequency Rating | 50 to 60Hz |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
VariSTAR AZE, Surge Arrester, Porcelain, Upright Base Mount, 50 to 60Hz, 17.95 L x 18.5 H x 10.5 in. W
MFR #: AZES001G005006
SKU: 25479845
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton's Cooper Power series polymer- and porcelain-housed intermediate and station-class surge arresters feature enhancements in arrester design, including increased cantilever strength and improved energy handling capability
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121634 |
Brand | VariSTAR AZE |
Material | Porcelain |
Mounting Type | Upright Base |
Frequency Rating | 50 to 60Hz |
Sign In or provide a
ZIP code to view pricing.