
VAPORTITE®, NV2 Series, Fluorescent Ceiling Mount, 26W, 120/277V, 50/60 Hz Frequency, 3/4 in. Hub
Hubbell Killark
VAPORTITE®, NV2 Series, Fluorescent Ceiling Mount, 26W, 120/277V, 50/60 Hz Frequency, 3/4 in. Hub
View More
- NV2 Series non-metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
- Energy and labor saving fluorescent or incandescent models
- Accessories include polycarbonate dome reflectors and wall extension
- Molded from 30% glass-filled thermoset polyester for high strength
- Resists corrosive effects of most chemicals, hydrocarbons and solvents
- Designed for indoor and outdoor, globe down applications
Listings
UL1598 Standard for luminaires
UL 1598 Marine type luminaires
UL 844 Standard for lighting fixtures for hazardous locations
CSA C22.2 no. 137-M1981 electric luminaires for use in hazardous locations
Enclosed and gasketed
NEMA 3, 4X IP66
Certifications and Compliance
Class I, Division 2, Groups A, B, C, D
Class I, Zone 2, Groups IIC, IIB, IIA
Class II, Division 2, Groups F, G
Class III, Divisions 1 & 2
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | VAPORTITE |
Series | NV2 Series |
Material | Krydon Fiberglass-Reinforced Polyester |
Mounting Type | Ceiling |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
VAPORTITE®, NV2 Series, Fluorescent Ceiling Mount, 26W, 120/277V, 50/60 Hz Frequency, 3/4 in. Hub

VAPORTITE®, NV2 Series, Fluorescent Ceiling Mount, 26W, 120/277V, 50/60 Hz Frequency, 3/4 in. Hub
Sign In or provide a ZIP code
to view pricing.
View More
- NV2 Series non-metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
- Energy and labor saving fluorescent or incandescent models
- Accessories include polycarbonate dome reflectors and wall extension
- Molded from 30% glass-filled thermoset polyester for high strength
- Resists corrosive effects of most chemicals, hydrocarbons and solvents
- Designed for indoor and outdoor, globe down applications
Listings
UL1598 Standard for luminaires
UL 1598 Marine type luminaires
UL 844 Standard for lighting fixtures for hazardous locations
CSA C22.2 no. 137-M1981 electric luminaires for use in hazardous locations
Enclosed and gasketed
NEMA 3, 4X IP66
Certifications and Compliance
Class I, Division 2, Groups A, B, C, D
Class I, Zone 2, Groups IIC, IIB, IIA
Class II, Division 2, Groups F, G
Class III, Divisions 1 & 2
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Brand | VAPORTITE |
Series | NV2 Series |
Material | Krydon Fiberglass-Reinforced Polyester |
Mounting Type | Ceiling |
Sign In or provide a
ZIP code to view pricing.