APC (Schneider Electric)
Valueline Cable Manager with Doors, Double-Sided, Vertical, Black, 84.02 H X 5.98 W 22.52 D in.
MFR #: AR8725
SKU: 25782970
UPC: 73130430086
Cable Manager, Vertical Cable Manager, Vertical, Organized Patching Application, Doors, Installation Guide, Mounting Hardware
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130430086 |
UNSPSC | 24102001 |
Application | Organized Patching Application |
Material | Plastic |
Mounting Type | Vertical |
Product Includes | Doors, Installation Guide, Mounting Hardware |
Type | Vertical Cable Manager 2 |
Color | Black |
Color Family | Black |
Height | 84.02 in. |
Depth | 22.52 in. |
Width | 5.98 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Valueline Cable Manager with Doors, Double-Sided, Vertical, Black, 84.02 H X 5.98 W 22.52 D in.
MFR #: AR8725
SKU: 25782970
UPC: 73130430086
Sign In or provide a ZIP code
to view pricing.
Cable Manager, Vertical Cable Manager, Vertical, Organized Patching Application, Doors, Installation Guide, Mounting Hardware
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130430086 |
UNSPSC | 24102001 |
Application | Organized Patching Application |
Material | Plastic |
Mounting Type | Vertical |
Product Includes | Doors, Installation Guide, Mounting Hardware |
Type | Vertical Cable Manager 2 |
Color | Black |
Color Family | Black |
Height | 84.02 in. |
Depth | 22.52 in. |
Width | 5.98 in. |
Sign In or provide a
ZIP code to view pricing.