Trans-Coil
V1K® Series dV/dT Output Filter, 18A, 480V, 3-Phase, 10 hp, 60 Hz, Low Z, Open Enclosure, 9 H x 5.5 W x 8.25 D in.
MFR #: V1K18A00
SKU: 25060431
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
- Limits voltage spikes to below 1,000V for applications with lead lengths up to 1,000 ft
- Reduces motor heating, noise and vibration
- Prevents motor failure with protection against motor insulation breakdown
- Reduces Common Mode by a minimum of 30%
- Improves system productivity by increasing motor bearing life
- 240 - 600V ac system compatibility
Standards
RoHS Compliant
cULus and UL Listed
Warranty
1 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 40161512 |
Series | V1K |
Horse Power | 10 |
Input Phase | 1 |
Sign In or provide a ZIP code
to view pricing.
Trans-Coil
V1K® Series dV/dT Output Filter, 18A, 480V, 3-Phase, 10 hp, 60 Hz, Low Z, Open Enclosure, 9 H x 5.5 W x 8.25 D in.
MFR #: V1K18A00
SKU: 25060431
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
- Limits voltage spikes to below 1,000V for applications with lead lengths up to 1,000 ft
- Reduces motor heating, noise and vibration
- Prevents motor failure with protection against motor insulation breakdown
- Reduces Common Mode by a minimum of 30%
- Improves system productivity by increasing motor bearing life
- 240 - 600V ac system compatibility
Standards
RoHS Compliant
cULus and UL Listed
Warranty
1 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 40161512 |
Series | V1K |
Horse Power | 10 |
Input Phase | 1 |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.