Hubbell Wiring Device - Kellems
USB Charger Duplex Receptacle, Composite, 15A, 125V, 1815W, 2-Pole, 14 to 10 AWG, 3-Wire, Grounding, White
MFR #: USB15AW
SKU: 26411275
UPC: 88377830987
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
3.1 A 5V DC, Style A
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377830987 |
UNSPSC | 39121406 |
Standard | cULus Listed to UL498, UL1310 |
Application | USB Charging/Power |
Connection Type | Back Wire Screws |
Material | Composite |
Type | Two Type A Ports |
Color | White |
Amperage Rating | 15A |
AWG Range | #14-10 AWG |
Ground | Grounding |
No. of Wires | 3 |
Rated Voltage | 125V |
Style | Style Line Decorator |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
USB Charger Duplex Receptacle, Composite, 15A, 125V, 1815W, 2-Pole, 14 to 10 AWG, 3-Wire, Grounding, White
MFR #: USB15AW
SKU: 26411275
UPC: 88377830987
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
3.1 A 5V DC, Style A
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 88377830987 |
UNSPSC | 39121406 |
Standard | cULus Listed to UL498, UL1310 |
Application | USB Charging/Power |
Connection Type | Back Wire Screws |
Material | Composite |
Type | Two Type A Ports |
Color | White |
Amperage Rating | 15A |
AWG Range | #14-10 AWG |
Ground | Grounding |
No. of Wires | 3 |
Rated Voltage | 125V |
Style | Style Line Decorator |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.