Lapp USA
UNITRONIC®, Shielded Bus Cable, Polyurethane, 20 AWG, 2-Conductor, 250V, 0.426 in. O.D., 100 ft., Violet
MFR #: 2170279
SKU: 25476493
UNITRONIC® BUS CAN FD P is designed to the CAN open and ISO 11898 standard. It is well suited for high-speed motion control and feedback loop applications, providing high reliability and efficient use of network bandwidth.
View More
keyboard_arrow_down
keyboard_arrow_up
Oil-Resistant, Flame-Retardant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | DE - Germany |
UNSPSC | 26121616 |
Brand | UNITRONIC |
Conductor Size | 20 AWG |
Conductor Material | Bare Copper |
Insulation Material | Polyethylene |
Jacket Material | Polyurethane |
No. of Conductors | 2 |
Shielded | Tinned Copper Braid Shield |
Length | 100 ft. |
Sign In or provide a ZIP code
to view pricing.
Lapp USA
UNITRONIC®, Shielded Bus Cable, Polyurethane, 20 AWG, 2-Conductor, 250V, 0.426 in. O.D., 100 ft., Violet
MFR #: 2170279
SKU: 25476493
Sign In or provide a ZIP code
to view pricing.
UNITRONIC® BUS CAN FD P is designed to the CAN open and ISO 11898 standard. It is well suited for high-speed motion control and feedback loop applications, providing high reliability and efficient use of network bandwidth.
View More
keyboard_arrow_down
keyboard_arrow_up
Oil-Resistant, Flame-Retardant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | DE - Germany |
UNSPSC | 26121616 |
Brand | UNITRONIC |
Conductor Size | 20 AWG |
Conductor Material | Bare Copper |
Insulation Material | Polyethylene |
Jacket Material | Polyurethane |
No. of Conductors | 2 |
Shielded | Tinned Copper Braid Shield |
Length | 100 ft. |
Sign In or provide a
ZIP code to view pricing.