Chief Manufacturing
Unistrut Adapter, Steel, 500 lb. Capacity, Black, 7.11 H x 3.75 W x 2.68 D in.
MFR #: CMA372
SKU: 25513508
UPC: 84187200270
The Chief CMA-372 Offset Unistrut Adapter simplifies installation to all styles of 1-5/8" Unistrut/U-Channels. Designed with a 1-1/2" cable management gap, the CMA-372 lets you run cable up through the pole and directly out of the Unistrut Adapter.
View More
keyboard_arrow_down
keyboard_arrow_up
Kit Includes
2 x SCREW, hex head, cap, (3/8-16 X 2 1/2")
2 x WASHER, flat, (3/8")
2 x NUT, Unistrut, (3/8-16)
1 x Screw, set, (10-24)
1 x Hex Wrench (3/32")Certifications
TUV Approved, UL Listed
2 x SCREW, hex head, cap, (3/8-16 X 2 1/2")
2 x WASHER, flat, (3/8")
2 x NUT, Unistrut, (3/8-16)
1 x Screw, set, (10-24)
1 x Hex Wrench (3/32")Certifications
TUV Approved, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187200270 |
Brand | Chief |
Type | Interface Kit |
Color | Black |
Color Family | Black |
Height | 2.7 in. |
Depth | 2.68 in. |
Width | 3.75 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
Unistrut Adapter, Steel, 500 lb. Capacity, Black, 7.11 H x 3.75 W x 2.68 D in.
MFR #: CMA372
SKU: 25513508
UPC: 84187200270
Sign In or provide a ZIP code
to view pricing.
The Chief CMA-372 Offset Unistrut Adapter simplifies installation to all styles of 1-5/8" Unistrut/U-Channels. Designed with a 1-1/2" cable management gap, the CMA-372 lets you run cable up through the pole and directly out of the Unistrut Adapter.
View More
keyboard_arrow_down
keyboard_arrow_up
Kit Includes
2 x SCREW, hex head, cap, (3/8-16 X 2 1/2")
2 x WASHER, flat, (3/8")
2 x NUT, Unistrut, (3/8-16)
1 x Screw, set, (10-24)
1 x Hex Wrench (3/32")Certifications
TUV Approved, UL Listed
2 x SCREW, hex head, cap, (3/8-16 X 2 1/2")
2 x WASHER, flat, (3/8")
2 x NUT, Unistrut, (3/8-16)
1 x Screw, set, (10-24)
1 x Hex Wrench (3/32")Certifications
TUV Approved, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187200270 |
Brand | Chief |
Type | Interface Kit |
Color | Black |
Color Family | Black |
Height | 2.7 in. |
Depth | 2.68 in. |
Width | 3.75 in. |
Sign In or provide a
ZIP code to view pricing.