APC (Schneider Electric)
Uninterruptible Power Supply, (1) NEMA L5-20R, (6) NEMA 5-20R, NEMA 5-20P, 340 J Rated, 2200 VA VA Rating, 120 V, 1800 W
MFR #: SRT2200XLA
SKU: 25848224
UPC: 73130432516
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Uninterruptible Power Supply, Network, Server, (1) NEMA L5-20R, (6) NEMA 5-20R, NEMA 5-20P, 340 J, 2200 VA, 120 V, 1800 W
View More
keyboard_arrow_down
keyboard_arrow_up
Maintenance-Free Sealed Lead-Acid Battery with Suspended Electrolyte - Leakproof
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432516 |
UNSPSC | 39121011 |
Brand | Smart-UPS |
Application | Network, Server |
Connection Type | NEMA 5-20P |
Product Includes | CD with Software, Documentation CD, Installation Guide, Removable Support Feet, USB Cable, Warranty Card |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-20R |
Mounting Location | Front |
No. of Outlets | 7 |
Orientation | lower |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-20P |
Rated Joules | 340 Joules |
Receptacle Configuration | (1) NEMA L5-20R, (6) NEMA 5-20R |
VA Rating | 2200VA |
Color Family | Black |
Length | 3.35 in. |
Height | 17.01 in. |
Depth | 22.99 in. |
Width | 3.35 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Uninterruptible Power Supply, (1) NEMA L5-20R, (6) NEMA 5-20R, NEMA 5-20P, 340 J Rated, 2200 VA VA Rating, 120 V, 1800 W
MFR #: SRT2200XLA
SKU: 25848224
UPC: 73130432516
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Uninterruptible Power Supply, Network, Server, (1) NEMA L5-20R, (6) NEMA 5-20R, NEMA 5-20P, 340 J, 2200 VA, 120 V, 1800 W
View More
keyboard_arrow_down
keyboard_arrow_up
Maintenance-Free Sealed Lead-Acid Battery with Suspended Electrolyte - Leakproof
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432516 |
UNSPSC | 39121011 |
Brand | Smart-UPS |
Application | Network, Server |
Connection Type | NEMA 5-20P |
Product Includes | CD with Software, Documentation CD, Installation Guide, Removable Support Feet, USB Cable, Warranty Card |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-20R |
Mounting Location | Front |
No. of Outlets | 7 |
Orientation | lower |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-20P |
Rated Joules | 340 Joules |
Receptacle Configuration | (1) NEMA L5-20R, (6) NEMA 5-20R |
VA Rating | 2200VA |
Color Family | Black |
Length | 3.35 in. |
Height | 17.01 in. |
Depth | 22.99 in. |
Width | 3.35 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.