Jonard Tools
Underground Wire Tracer and Circuit Finder
MFR #: WCT-700
SKU: 26706675
UPC: 81013243605
View More
keyboard_arrow_down
keyboard_arrow_up
Perfect for tracing cables up to 7 ft underground, locating breaks, or tracing a circuit back to the breaker; the WCT-700 is an all in one solution for any cable tracing task.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 81013243605 |
Brand | Jonard Tools |
Application | Voltage Testers |
Type | Circuit Tracer Kit |
Color | Blue |
Display Type | LCD screens |
Rated Voltage | CAT III 600V |
Weight | 6.11 lb |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
Underground Wire Tracer and Circuit Finder
MFR #: WCT-700
SKU: 26706675
UPC: 81013243605
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Perfect for tracing cables up to 7 ft underground, locating breaks, or tracing a circuit back to the breaker; the WCT-700 is an all in one solution for any cable tracing task.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 81013243605 |
Brand | Jonard Tools |
Application | Voltage Testers |
Type | Circuit Tracer Kit |
Color | Blue |
Display Type | LCD screens |
Rated Voltage | CAT III 600V |
Weight | 6.11 lb |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.