Kichler Lighting
Under Cabinet Lighting, LED,White, 30 in. L
MFR #: 4U27K30WHT
SKU: 25868104
UPC: 78392749330
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
4U Series 120V 30 inch Textured White LED Under Cabinet Lighting in 30 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78392749330 |
Housing Color | White |
Lamp Type | LED |
Length | 30 in. |
Sign In or provide a ZIP code
to view pricing.
Kichler Lighting
Under Cabinet Lighting, LED,White, 30 in. L
MFR #: 4U27K30WHT
SKU: 25868104
UPC: 78392749330
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
4U Series 120V 30 inch Textured White LED Under Cabinet Lighting in 30 in.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78392749330 |
Housing Color | White |
Lamp Type | LED |
Length | 30 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.