Cooper Power Systems (Eaton)
UltraSIL™, Surge Arrester, Polymer, Transformer Mounted, 24 kV, Insulated Hanger, 7.5 L x 14.6 H x 3.5 W in.
MFR #: URT2410V8P41A1A
SKU: 25626715
View More
keyboard_arrow_down
keyboard_arrow_up
Heavy-Duty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121634 |
Brand | UltraSIL |
Dimenions | 3.5 W x 14.6 H in. |
Application | Distribution |
Material | Polymer |
Product Includes | Hand Wheel, Silicone Bronze Nut, Stainless Steel Wire Clamp and Universal Wildlife Protector (AV346X2) |
Frequency Rating | 50 to 60 Hz |
Max. Surge Current | 40kA |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
UltraSIL™, Surge Arrester, Polymer, Transformer Mounted, 24 kV, Insulated Hanger, 7.5 L x 14.6 H x 3.5 W in.
MFR #: URT2410V8P41A1A
SKU: 25626715
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Heavy-Duty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121634 |
Brand | UltraSIL |
Dimenions | 3.5 W x 14.6 H in. |
Application | Distribution |
Material | Polymer |
Product Includes | Hand Wheel, Silicone Bronze Nut, Stainless Steel Wire Clamp and Universal Wildlife Protector (AV346X2) |
Frequency Rating | 50 to 60 Hz |
Max. Surge Current | 40kA |
Sign In or provide a
ZIP code to view pricing.