Cooper Power Systems (Eaton)
UltraSIL™, Surge Arrester, Polymer, Transformer Mounted, 18 kV, Insulated Hanger, 7.5 L x 12.4 H x 3.5 W in.
MFR #: URT18080A1A1B1A
SKU: 25252490
Eaton set the standard for design, manufacturing and delivery of polymeric distribution arresters with its Cooper Power™ series UltraSIL™ polymer housed arrester family.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series distribution arresters provide superior overvoltage protection for any electric distribution system. They have set the standard for design and manufacturing of polymeric distribution-class arresters up to 36 kV.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121634 |
Brand | UltraSIL |
Dimenions | 3.5 W x 12.4 H in. |
Application | Distribution |
Material | Polymer |
Product Includes | Silicone Bronze Nut, Stainless Steel Wire Clamp and Universal Wildlife Protector |
Frequency Rating | 50 to 60 Hz |
Max. Surge Current | 40kA |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
UltraSIL™, Surge Arrester, Polymer, Transformer Mounted, 18 kV, Insulated Hanger, 7.5 L x 12.4 H x 3.5 W in.
MFR #: URT18080A1A1B1A
SKU: 25252490
Sign In or provide a ZIP code
to view pricing.
Eaton set the standard for design, manufacturing and delivery of polymeric distribution arresters with its Cooper Power™ series UltraSIL™ polymer housed arrester family.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series distribution arresters provide superior overvoltage protection for any electric distribution system. They have set the standard for design and manufacturing of polymeric distribution-class arresters up to 36 kV.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UNSPSC | 39121634 |
Brand | UltraSIL |
Dimenions | 3.5 W x 12.4 H in. |
Application | Distribution |
Material | Polymer |
Product Includes | Silicone Bronze Nut, Stainless Steel Wire Clamp and Universal Wildlife Protector |
Frequency Rating | 50 to 60 Hz |
Max. Surge Current | 40kA |
Sign In or provide a
ZIP code to view pricing.