Allied Moulded Products
Ultraline® Enclosure, Fiberglass, 3517 cu. in., Grey, 20 H x 16 W x 10 D in.
MFR #: AMU2060LF
SKU: 25850886
UPC: 08533996314
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Mounting Description: Nonmetal flange fastened to back side brass inserts, Cover Type: Opaque. Enclose and protect electrical and electronic controls, instruments or components for indoor and outdoor applications. Usable Depth: 10.09 in.
View More
keyboard_arrow_down
keyboard_arrow_up
- With Lockable Snap Latch, Hinged Cover, Mounting Flange
- Non-corrosive
- Non-conductive
- Light weight with lower installation cost
- Easy to modify and longer life cycle compared to steel
- Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover
Standards:
UL 508A, UL 50 and UL 50E Types 1, 2, 3, 3R, 4, 4X, 12 and 13; File No. E120175
CSA-C22.2 No. 14 and CSA C22.2 No. 94 Types 1, 2, 3, 3R, 4, 4X, 12 and 13; File No. 89590
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 08533996314 |
UNSPSC | 39121324 |
Brand | ULTRALINE |
Application | Corrosive Environments |
Material | Fiberglass |
Type | JIC Size Enclosure |
Latch | Stainless Steel Snap |
Height | 20 in. |
Depth | 10 in. |
Width | 16 in. |
Sign In or provide a ZIP code
to view pricing.
Allied Moulded Products
Ultraline® Enclosure, Fiberglass, 3517 cu. in., Grey, 20 H x 16 W x 10 D in.
MFR #: AMU2060LF
SKU: 25850886
UPC: 08533996314
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Mounting Description: Nonmetal flange fastened to back side brass inserts, Cover Type: Opaque. Enclose and protect electrical and electronic controls, instruments or components for indoor and outdoor applications. Usable Depth: 10.09 in.
View More
keyboard_arrow_down
keyboard_arrow_up
- With Lockable Snap Latch, Hinged Cover, Mounting Flange
- Non-corrosive
- Non-conductive
- Light weight with lower installation cost
- Easy to modify and longer life cycle compared to steel
- Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover
Standards:
UL 508A, UL 50 and UL 50E Types 1, 2, 3, 3R, 4, 4X, 12 and 13; File No. E120175
CSA-C22.2 No. 14 and CSA C22.2 No. 94 Types 1, 2, 3, 3R, 4, 4X, 12 and 13; File No. 89590
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
UPC | 08533996314 |
UNSPSC | 39121324 |
Brand | ULTRALINE |
Application | Corrosive Environments |
Material | Fiberglass |
Type | JIC Size Enclosure |
Latch | Stainless Steel Snap |
Height | 20 in. |
Depth | 10 in. |
Width | 16 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.