AFC Cable Systems (Atkore)
UL LIQUID-TUFF™ Liquidtight Conduit, 6200 Series, Hot Dipped Galvanized Low Carbon Steel,Black, 1/2 in. dia., 500 ft. Reel
MFR #: 6202-45-BK
SKU: 26513428
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Type LFMC, Flame Retardant PVC Jacket.
View More
keyboard_arrow_down
keyboard_arrow_up
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | PVC |
Material | Steel |
Color | Black |
Trade Size | 1/2 in. |
Color Family | Black |
Length | 500 ft. |
Sign In or provide a ZIP code
to view pricing.
AFC Cable Systems (Atkore)
UL LIQUID-TUFF™ Liquidtight Conduit, 6200 Series, Hot Dipped Galvanized Low Carbon Steel,Black, 1/2 in. dia., 500 ft. Reel
MFR #: 6202-45-BK
SKU: 26513428
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Type LFMC, Flame Retardant PVC Jacket.
View More
keyboard_arrow_down
keyboard_arrow_up
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Finish | PVC |
Material | Steel |
Color | Black |
Trade Size | 1/2 in. |
Color Family | Black |
Length | 500 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.