IDIS
UHD MPL Series, Ultra HD Megapixel Lens, F1.8 Aperture, P-Iris, 12 to 50 mm L
MFR #: UHD12-50MPI
SKU: 25867914
View More
keyboard_arrow_down
keyboard_arrow_up
- High Quality Optical Glass
- Larger Aperture, up to F1.2
- Higher Sharpness
- Lower Distortion
- Better Relative Illumination
- Less Chromatic Aberration
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 46171600 |
Series | UHD MPL Series |
Mounting Type | Threaded |
Lens Type | Ultra HD Megapixel Lens |
Resolution | 5 to 10MP |
Sign In or provide a ZIP code
to view pricing.
IDIS
UHD MPL Series, Ultra HD Megapixel Lens, F1.8 Aperture, P-Iris, 12 to 50 mm L
MFR #: UHD12-50MPI
SKU: 25867914
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- High Quality Optical Glass
- Larger Aperture, up to F1.2
- Higher Sharpness
- Lower Distortion
- Better Relative Illumination
- Less Chromatic Aberration
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 46171600 |
Series | UHD MPL Series |
Mounting Type | Threaded |
Lens Type | Ultra HD Megapixel Lens |
Resolution | 5 to 10MP |
Sign In or provide a
ZIP code to view pricing.