TPI Corporation
UH Series Horizontal Fan Forced Unit Heater, Steel, 3-Phase, 480V, 18.1A, 15 kW, Beige, 15 H x 22 W x 11 D in.
MFR #: P3PUH15CA1
SKU: 22040483
UPC: 68633471144
View More
keyboard_arrow_down
keyboard_arrow_up
- Heavy gauge welded steel cabinet with powder coated finish and control compartment with a hinged and latched access door, simplifying wiring installation and maintenance
- Circular copper clad steel sheath element with continuously brazed steel fins formed to match the air delivery pattern of the fan blade
- All units come equipped with automatic reset type limit controls to de-energize the heater should an over temperature situation occur
- Totally enclosed, 1-phase, permanently lubricated, thermally protected motors with unit bearings on 3 to 10 kW models and sleeve bearings on 12.5 to 48 kW models - mounted with rubber insulators to minimize vibration and noise
- Fan assembly enclosed by a heavy gauge, close spaced, chrome plated wire guard
- Louvers are individually adjustable for directional control of air flow and the entire assembly can be repositioned in the field from down flow to up flow or left/right directional air flow
- 20 to 48 kW units and all 480 V have built-in 24 V transformer for low voltage remote thermostat application
Warranty
12-Months
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633471144 |
UNSPSC | 40101809 |
Series | UH Series |
Finish | Powder Coated |
Material | Steel |
Color | Beige |
CFM | 1350 |
Color Family | Tan |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
UH Series Horizontal Fan Forced Unit Heater, Steel, 3-Phase, 480V, 18.1A, 15 kW, Beige, 15 H x 22 W x 11 D in.
MFR #: P3PUH15CA1
SKU: 22040483
UPC: 68633471144
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Heavy gauge welded steel cabinet with powder coated finish and control compartment with a hinged and latched access door, simplifying wiring installation and maintenance
- Circular copper clad steel sheath element with continuously brazed steel fins formed to match the air delivery pattern of the fan blade
- All units come equipped with automatic reset type limit controls to de-energize the heater should an over temperature situation occur
- Totally enclosed, 1-phase, permanently lubricated, thermally protected motors with unit bearings on 3 to 10 kW models and sleeve bearings on 12.5 to 48 kW models - mounted with rubber insulators to minimize vibration and noise
- Fan assembly enclosed by a heavy gauge, close spaced, chrome plated wire guard
- Louvers are individually adjustable for directional control of air flow and the entire assembly can be repositioned in the field from down flow to up flow or left/right directional air flow
- 20 to 48 kW units and all 480 V have built-in 24 V transformer for low voltage remote thermostat application
Warranty
12-Months
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633471144 |
UNSPSC | 40101809 |
Series | UH Series |
Finish | Powder Coated |
Material | Steel |
Color | Beige |
CFM | 1350 |
Color Family | Tan |
Sign In or provide a
ZIP code to view pricing.