Allied Bolt
U-2 CABLE GUARD 8FT
MFR #: 9006-U2
SKU: 22084097
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
U-Type Cable Guard, Inside Width 2-3/16 in., Length 8 ft., Pre-Galvanized Steel
View More
keyboard_arrow_down
keyboard_arrow_up
• Used in conjunction with straps to protect cable and wire running vertically down poles.
• Inside width of Guard is 2-3/16".
• Formed from AISI 1018 pre-galvanized steel.
• Inside width of Guard is 2-3/16".
• Formed from AISI 1018 pre-galvanized steel.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121700 |
Material | Galvanized Steel |
Type | U-Type |
Length | 8 ft. |
Width | 2-3/16 in. |
Sign In or provide a ZIP code
to view pricing.
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
U-Type Cable Guard, Inside Width 2-3/16 in., Length 8 ft., Pre-Galvanized Steel
View More
keyboard_arrow_down
keyboard_arrow_up
• Used in conjunction with straps to protect cable and wire running vertically down poles.
• Inside width of Guard is 2-3/16".
• Formed from AISI 1018 pre-galvanized steel.
• Inside width of Guard is 2-3/16".
• Formed from AISI 1018 pre-galvanized steel.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121700 |
Material | Galvanized Steel |
Type | U-Type |
Length | 8 ft. |
Width | 2-3/16 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.