Hubbell Killark
Type T, Copper-Free Aluminum, NEMA 3, 3R, Conduit Body, X, Hub Size 3/4 in., 6.5 cu in Capacity, 6.5 cu. In., Gray, 6 in L
MFR #: XT-2
SKU: 88152180
UPC: 78393695002
Killarks X/XALB series bodies offer a great approach in size for neat compact installation. This series is copper-free aluminum, with superior corrosive protected electro-statically applied paint.
View More
keyboard_arrow_down
keyboard_arrow_up
Rated for Harsh and Hazardous locations (see specifications for ratings);Integral bushings;Easy access covers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393695002 |
UNSPSC | 39131708 |
Series | X Series |
Material | Copper Free Aluminum |
Use With | Conduit, Hazardous Locations |
Color | Gray |
Capacity | 6.5 cu. in. |
No. of Hubs | 6 Hub |
Color Family | Gray |
Width | 3 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Type T, Copper-Free Aluminum, NEMA 3, 3R, Conduit Body, X, Hub Size 3/4 in., 6.5 cu in Capacity, 6.5 cu. In., Gray, 6 in L
MFR #: XT-2
SKU: 88152180
UPC: 78393695002
Sign In or provide a ZIP code
to view pricing.
Killarks X/XALB series bodies offer a great approach in size for neat compact installation. This series is copper-free aluminum, with superior corrosive protected electro-statically applied paint.
View More
keyboard_arrow_down
keyboard_arrow_up
Rated for Harsh and Hazardous locations (see specifications for ratings);Integral bushings;Easy access covers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393695002 |
UNSPSC | 39131708 |
Series | X Series |
Material | Copper Free Aluminum |
Use With | Conduit, Hazardous Locations |
Color | Gray |
Capacity | 6.5 cu. in. |
No. of Hubs | 6 Hub |
Color Family | Gray |
Width | 3 in. |
Sign In or provide a
ZIP code to view pricing.